Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 10 PK
Mfr # 06743
Zoro # G202505782
product price: $40.85
/pk 10, $4.09/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 5/8"
- Overall Length 5"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06743
- Zoro # G202505782
- UPC # 738287067439
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 5" |
Diameter | 5/8" |
Length 1 | 5" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK (U63266.025.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Oval Head Phillips Drive, 15 PK (79491)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.087.7200)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-58)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 100 PK (07541)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3" L, Steel Hot Dipped Galvanized, 50 PK (53218)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Hot Dipped Galvanized, 50 PK (53217)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Hot Dipped Galvanized, 15 PK (51411)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4-1/4" L, Zinc Plated (04140)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Hot Dipped Galvanized, 10 PK (50200)
- HILLMAN Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 10 PK (5305214)
- Midwest Fastener Wedge Anchors