Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 10 PK
Mfr # 04135
Zoro # G202505836
product price: $27.45
/pk 10, $2.75/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 5/8"
- Overall Length 5"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04135
- Zoro # G202505836
- UPC # 738287041354
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 5" |
Diameter | 5/8" |
Length 1 | 5" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0136-AL28)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0125)
- ITW BRANDS Tapcon Concrete Screw, Hex (24200)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Black Oxide Finish (36360)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 25 PK (04148)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK (09646)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Hot Dipped Galvanized, 25 PK (09642)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 100 PK (04121)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (07548)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (04123)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel (7414SD1-PWR)
- Midwest Fastener Wedge Anchors