Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 5/8" Dia., 5" L, Steel Hot Dipped Galvanized, 10 PK
Mfr # 53221
Zoro # G902505778
product price: $37.99
/pk 10, $3.80/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53221
- Zoro # G902505778
- UPC # 738287532210
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 5" |
Diameter | 5/8" |
Length 1 | 5" |
Drill Size | 5/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M55000.080.0070)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03082)
- X1 TOOLS Wing Nut, 5/16"-18, 100 PK (X1E-CON-WIG-NUT-1030x100)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Chrome Plated Finish, 10 PK (74371)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 7" L, Steel Hot Dipped Galvanized, 15 PK (51724)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Hot Dipped Galvanized, 25 PK (09642)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Hot Dipped Galvanized, 10 PK (09645)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (07548)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (06734)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4-1/4" L, Zinc Plated (04140)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (7410SD1-PWR)
- Midwest Fastener Wedge Anchors