Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 50 PK
Mfr # 07615
Zoro # G502505697
product price: $78.55
/pk 50, $1.57/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 5/16"
- Material Steel
- Finish Zinc Plated
- Application Concrete|Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07615
- Zoro # G502505697
- UPC # 738287076158
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 3" |
Diameter | 5/16" |
Length 1 | 3" |
Drill Size | 5/16" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Style | Concrete |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U51081.031.0001)
- TORQUEMASTER Torquemaster Wedge Anchor, 3-3/4" L, Steel Blue Ruspert, 25 PK (51803)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (931086)
- ZORO SELECT Tanged Helical Insert, Free-Running, #1-12 Thrd Sz, 18-8 Stainless Steel (3534-1X1.0D)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-1/8" L, Steel Zinc Plated, 50 PK (07614)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK (09646)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 50 PK (50381)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 10" L, Steel Zinc Plated, 10 PK (07473)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07613)
- MIDWEST FASTENER Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 25 PK (51410)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel 20 PK (2434614)
- Midwest Fastener Concrete Anchors