Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Hot Dipped Galvanized, 50 PK
Mfr # 53214
Zoro # G102505691
product price: $49.39
/pk 50, $0.99/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53214
- Zoro # G102505691
- UPC # 738287532142
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2-3/4" |
Diameter | 5/16" |
Length 1 | 2-3/4" |
Drill Size | 5/16" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x3/4 L, Pk100 (U08320.031.0075)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 1 in L, Steel Body, 5 PK (932528)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 141 PK (09778)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0050)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Hot Dipped Galvanized, 25 PK (52593)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (50201)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (53228)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK (09646)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 10 PK (04142)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel 25 PK (50383)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel 10 PK (50388)
- Midwest Fastener Concrete Anchors