Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 5/16" Dia., 2-1/8" L, Steel Zinc Plated, 50 PK
Mfr # 07614
Zoro # G802505762
product price: $38.15
/pk 50, $0.76/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 5/16"
- Material Steel
- Finish Zinc Plated
- Application Concrete|Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07614
- Zoro # G802505762
- UPC # 738287076141
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2-1/8" |
Diameter | 5/16" |
Length 1 | 2-1/8" |
Drill Size | 5/16" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Style | Concrete |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 50 PK (5024CH316)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 5 in L, 2 PK (933288)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 150 PK (X1E-CON-ANC-DRY-2000x150)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.016.0125)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 50 PK (07615)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (50201)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 10 PK (53225)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 7" L, Steel Hot Dipped Galvanized, 10 PK (09756)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (06738)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 25 PK (04130)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 22 PK (B70411.075.0850)
- Midwest Fastener Concrete Anchors