Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK
Mfr # 04125
Zoro # G202505850
product price: $41.15
/pk 50, $0.82/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 3/8"
- Overall Length 3-3/4"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04125
- Zoro # G202505850
- UPC # 738287041255
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Diameter | 3/8" |
Length 1 | 3-3/4" |
Drill Size | 3/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Truss Machine Screw, Zinc Plated Steel, 20 PK (31323)
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF161208GR)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (6AY76)
- USA INDUSTRIALS #4-40 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-334)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07543)
- MIDWEST FASTENER Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 25 PK (51410)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel 25 PK (50382)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (53228)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 25 PK (09644)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 50 PK (06731)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 100 PK (04122)
- Midwest Fastener Concrete Anchors