Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel 25 PK
Mfr # 50382
Zoro # G802505793
original price:
$59.15
9% off
new price: $53.69
/pk 25, $2.15/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 3/8"
- Overall Length 2-3/4"
- Material Stainless Steel
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50382
- Zoro # G802505793
- UPC # 738287503821
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-3/4" |
Diameter | 3/8" |
Length 1 | 2-3/4" |
Drill Size | 3/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Stainless Steel |
Material Grade | 304 |
Application | Concrete|Stone |
Thread Type | Coarse |
Hardness | 304 |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (N01062.062.0200)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0075)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc-Climaseal, 25 PK (8007957)
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 10 PK (U51007.043.0250)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel 10 PK (50388)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 6" L, Steel Zinc Plated, 50 PK (07545)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 25 PK (04130)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 10" L, Steel Zinc Plated, 10 PK (07473)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 25 PK (04127)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3" L, Steel Hot Dipped Galvanized, 50 PK (53218)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Carbon Steel Zinc Plated, 2 PK (U70411.087.0600)
- Midwest Fastener Wedge Anchors