Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Hot Dipped Galvanized, 50 PK
Mfr # 53217
Zoro # G102505776
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53217
- Zoro # G102505776
- UPC # 738287532173
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/4" |
Diameter | 3/8" |
Length 1 | 2-1/4" |
Drill Size | 3/8" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.050.0025)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK250 (4NEW7)
- ZORO SELECT Round Head Carriage Bolt, L 1-3/4 In, PK12 (1XNB1)
- ZORO SELECT Self-Drilling Screw, #4-24 x 1/2 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0408KPPBZ)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 7" L, Steel Hot Dipped Galvanized, 10 PK (53226)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (50201)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 7" L, Steel Hot Dipped Galvanized, 10 PK (09756)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Zinc Plated, 25 PK (04132)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Hot Dipped Galvanized, 100 PK (53211)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 18 PK (07556)
- VESTIL Wedge Anchor, 1/2" Dia., 5" L, Steel (AS-125)
- Midwest Fastener Wedge Anchors