Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 3/4" Dia., 7" L, Steel Hot Dipped Galvanized, 10 PK
Mfr # 53226
Zoro # G602505672
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53226
- Zoro # G602505672
- UPC # 738287532265
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 7" |
Diameter | 3/4" |
Length 1 | 7" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.257 in Inside Dia (65806)
- DISC-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-110)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0125)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Plain Stainless Steel (U17567.050.0800)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Hot Dipped Galvanized, 15 PK (51411)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Hot Dipped Galvanized, 50 PK (53217)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK (09646)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 100 PK (07541)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 10 PK (06747)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (50201)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Steel Zinc Plated, 10 PK (87128AWG)
- Midwest Fastener Wedge Anchors