Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 3/4" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK
Mfr # 53228
Zoro # G502505796
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Length 1 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53228
- Zoro # G502505796
- UPC # 738287532289
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 10" |
Length 1 | 10" |
Diameter | 3/4" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (00109)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 50 PK (HLS-30)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0D)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12422.043.0002)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 7" L, Steel Hot Dipped Galvanized, 10 PK (09756)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Hot Dipped Galvanized, 50 PK (53214)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Hot Dipped Galvanized, 100 PK (53209)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (06738)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 25 PK (06736)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (07472)
- DEWALT Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Galvanized, 25 PK (7733HD5-PWR)
- Midwest Fastener Concrete Anchors