Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 2-3/4" L, Steel Zinc Plated, 50 PK
Mfr # 50208
Zoro # G102505721
product price: $37.25
/pk 50, $0.75/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Zinc Plated
- Thread Size 5/16"-18
- Application Concrete|Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50208
- Zoro # G102505721
- UPC # 738287502084
- Country of Origin China
- Category Wedge Anchors
Dimensions
Overall Length | 2-3/4" |
Thread Size | 5/16"-18 |
Diameter | 5/16" |
Length 1 | 2-3/4" |
Drill Size | 5/16" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55410.025.0001)
- USA INDUSTRIALS Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 5 PK (ZBOLT-379)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 1-1/8 in Shoulder Lg, 316 Stainless Steel (STR60238C18)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51420.025.0001)
- MIDWEST FASTENER Wedge Anchor, 8-1/2" L, Steel Zinc Plated, 25 PK (51410)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 100 PK (07541)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 25 PK (06736)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Hot Dipped Galvanized, 15 PK (51411)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Hot Dipped Galvanized, 10 PK (09645)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK (53212)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (100192AWG)
- Midwest Fastener Wedge Anchors