Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/4" Dia., 3" L, Steel Hot Dipped Galvanized, 100 PK
Mfr # 53211
Zoro # G102505806
product price: $75.65
/pk 100, $0.76/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53211
- Zoro # G102505806
- UPC # 738287532111
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Diameter | 1/4" |
Length 1 | 3" |
Drill Size | 1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0030)
- SET SCREW & MANUFACTURING #10-32 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320375CPX-1500)
- MIDWEST FASTENER 1/4" x 4-3/8" Zinc Plated Steel Hitch Pin Clips 25PK (50276)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 40mm L., PK50 (M39080.060.0040)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel 25 PK (50383)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (06734)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Hot Dipped Galvanized, 50 PK (53214)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK (09646)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 100 PK (04122)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (04138)
- NEWPORT FASTENERS Wedge Anchor, 4-1/4" L, Stainless Steel Plain, 50 PK (184553)
- Midwest Fastener Wedge Anchors