Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 50 PK
Mfr # 06731
Zoro # G302505828
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/4"
- Overall Length 3-1/4"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 06731
- Zoro # G302505828
- UPC # 738287067316
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Diameter | 1/4" |
Length 1 | 3-1/4" |
Drill Size | 1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.180.1000)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141006HMN)
- MIDWEST FASTENER MIDWEST FASTENER 14998 Wood and Sheet Metal Screw Kit, 221 (14998)
- ZORO SELECT Binding Barrel Extension, #8-32, 3/4 in Brl Lg, 0.203 in Brl Dia, Aluminum Plain, 25 PK (5MB20)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated, 100 PK (04122)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 25 PK (04130)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (04126)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK (06742)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (06738)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 10 PK (06743)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Plain, 20 PK (2738214)
- Midwest Fastener Concrete Anchors