Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK
Mfr # 53212
Zoro # G802505694
product price: $79.55
/pk 100, $0.80/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53212
- Zoro # G802505694
- UPC # 738287532128
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Diameter | 1/4" |
Length 1 | 3-1/4" |
Drill Size | 1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2-13X4 BOLT CARRIAGE GALVANIZED (5064CG)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGPB-R6-20G-PKT)
- ZORO SELECT Round Spacer, Natural Nylon, 7/8 in Overall Lg, #14 Inside Dia (501414RSN)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00295)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Hot Dipped Galvanized, 25 PK (52593)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Hot Dipped Galvanized, 100 PK (53209)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Hot Dipped Galvanized, 25 PK (09642)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (04124)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 25 PK (04148)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 100 PK (04121)
- RED HEAD 1/2 In. x 4-1/4 In. Zinc Wedge Anchor Bolt (50086)
- Midwest Fastener Wedge Anchors