Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/4" Dia., 2-3/4" L, Stainless Steel 50 PK
Mfr # 54303
Zoro # G102505684
product price: $70.69
/pk 50, $1.41/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/4"
- Overall Length 2-3/4"
- Material Stainless Steel
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54303
- Zoro # G102505684
- UPC # 738287543032
- Country of Origin Taiwan, Province of China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-3/4" |
Thread Size | 1/4"-20 |
Diameter 1 | 1/4" |
Length 1 | 2-3/4" |
Diameter 2 | 1/2" |
Drill Size | 1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Stainless Steel |
Material Grade | 18-8 |
Application | Concrete|Stone |
Hardness | 18-8 |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (E-43SS)
- AMPG Hex Nut, 3/4"-16, Aluminum, Not Graded, Plain, 41/64 in Ht (NUT70034F)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 35 PK (B04104.062.0650)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.031.3600)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (04125)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (07537)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (06738)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 25 PK (04130)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07547)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel 10 PK (50385)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0475)
- Midwest Fastener Concrete Anchors