Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 7" L, Steel Hot Dipped Galvanized, 15 PK
Mfr # 51724
Zoro # G802505717
original price:
$41.29
10% off
new price: $37.15
/pk 15, $2.48/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51724
- Zoro # G802505717
- UPC # 738287517248
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 7" |
Diameter | 1/2" |
Length 1 | 7" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length (11-5312)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U51010.037.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38430.040.0001)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-002)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Hot Dipped Galvanized, 15 PK (51411)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-1/8" L, Steel Hot Dipped Galvanized, 50 PK (53213)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Hot Dipped Galvanized, 35 PK (09640)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 100 PK (04121)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07849)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Hot Dipped Galvanized, 50 PK (53219)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 50 PK (2512234)
- Midwest Fastener Wedge Anchors