Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK
Mfr # 07548
Zoro # G402505711
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Overall Length 5"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07548
- Zoro # G402505711
- UPC # 738287075489
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5" |
Diameter | 1/2" |
Length 1 | 5" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3732LB)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37020.075.0001)
- G.L. HUYETT Clevis Pin, Univ, Stl, 1/2x2 L, PK10 (WWG-CLPUZ-026)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/4 L, Pk50 (U08320.050.0125)
- MIDWEST FASTENER Wedge Anchor, 2-3/4" L, Steel Zinc Plated, 50 PK (50208)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 25 PK (04127)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 50 PK (07615)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 10 PK (06747)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (04126)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07613)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/2" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK (7326SD4-PWR)
- Midwest Fastener Concrete Anchors