Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 5" L, Steel Hot Dipped Galvanized, 25 PK
Mfr # 52593
Zoro # G602505788
product price: $69.15
/pk 25, $2.77/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52593
- Zoro # G602505788
- UPC # 738287525939
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5" |
Diameter | 1/2" |
Length 1 | 5" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size #8 Steel, Plain Finish, 10 PK (1563)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415BRN)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34142.012.0042)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME108)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Hot Dipped Galvanized, 35 PK (09640)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 7" L, Steel Hot Dipped Galvanized, 10 PK (09756)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Hot Dipped Galvanized, 50 PK (53219)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel 25 PK (50382)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Hot Dipped Galvanized, 25 PK (09643)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (04120)
- DEWALT Power-Stud Wedge Anchor, 1" Dia., 6" L, Stainless Steel Stainless Steel, 10 PK (07361-PWR)
- Midwest Fastener Concrete Anchors