Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 15 PK
Mfr # 06740
Zoro # G102505844
original price:
$56.15
9% off
new price: $50.55
/pk 15, $3.37/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Overall Length 5-1/2"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06740
- Zoro # G102505844
- UPC # 738287067408
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Diameter | 1/2" |
Length 1 | 5-1/2" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Style | Concrete |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 3 in, Black Steel Flat Head Phillips Drive, 8 PK (79357)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 16mm, PK100 (M07800.050.0016)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07000.043.0200)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZAS125)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 25 PK (04130)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 25 PK (09644)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (04123)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 25 PK (04127)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK (53212)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Hot Dipped Galvanized, 50 PK (53214)
- VESTIL Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated, 4 PK (AS-344-4PK)
- Midwest Fastener Wedge Anchors