Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 25 PK
Mfr # 09644
Zoro # G202505713
product price: $73.45
/pk 25, $2.94/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09644
- Zoro # G202505713
- UPC # 738287096446
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Diameter | 1/2" |
Length 1 | 5-1/2" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (N01200.037.1000)
- ZORO SELECT M4-0.70 x 7.7 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ040100-025P1)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP118)
- STANLEY ENGINEERED FASTENING Thread Repair Kit 7/16-14in. (5521-7)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (53228)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Hot Dipped Galvanized, 25 PK (09642)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 7" L, Steel Hot Dipped Galvanized, 10 PK (09756)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Hot Dipped Galvanized, 25 PK (09643)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 100 PK (07541)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 10 PK (04142)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (7602SD6-PWR)
- Midwest Fastener Wedge Anchors