Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel 10 PK
Mfr # 50388
Zoro # G902505792
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Material Stainless Steel
- Application Concrete|Stone
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50388
- Zoro # G902505792
- UPC # 738287503883
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Diameter | 1/2" |
Length 1 | 5-1/2" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Stainless Steel |
Application | Concrete|Stone |
Material Grade | 304 |
Thread Type | Coarse |
Hardness | 304 |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (5MXD8)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (LHSIA0500150USA-050BX)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 1000 PK (B38210.025.0150)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-820)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel 10 PK (50386)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 10 PK (50387)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel 10 PK (50385)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 10 PK (06747)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Zinc Plated, 25 PK (04132)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Hot Dipped Galvanized, 25 PK (09644)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 12" L, Steel Zinc Plated, 25 PK (62192AWG)
- Midwest Fastener Concrete Anchors