Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 3-3/4" L, Zinc Plated
Mfr # 04128
Zoro # G906902542
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04128
- Zoro # G906902542
- UPC # 738287041286
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-3/4" |
Details
Item | Wedge Anchor |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.555 in Flange Dia., 0.406 in L, Steel, 5 PK (RFSL2-0832-100-5)
- SPAX Wood Screw, 6 in, Washer Head (4581820701525)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 25 PK (BE-75ST PA)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Nylon Plain Finish, 10 PK (17W10570)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 15 PK (06740)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 10 PK (04135)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 25 PK (06736)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Hot Dipped Galvanized, 100 PK (53211)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 10 PK (04139)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Hot Dipped Galvanized, 25 PK (09642)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 7" L, Steel Galvanized, 5 PK (2858700)
- Midwest Fastener Concrete Anchors