Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel 10 PK
Mfr # 50386
Zoro # G102505738
product price: $59.29
/pk 10, $5.93/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Material Stainless Steel
- Material Grade 304
- Application Concrete|Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50386
- Zoro # G102505738
- UPC # 738287503869
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-3/4" |
Diameter | 1/2" |
Length 1 | 3-3/4" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Stainless Steel |
Material Grade | 304 |
Application | Concrete|Stone |
Thread Type | Coarse |
Hardness | 304 |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS832)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2"" (N221-572)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04360.101.0550)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51050.100.0045)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel 10 PK (50388)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 10 PK (50387)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 50 PK (50381)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (07548)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (07612)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK (53212)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 50 PK (07610-PWR)
- Midwest Fastener Wedge Anchors