Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 25 PK
Mfr # 04127
Zoro # G202505676
product price: $28.49
/pk 25, $1.14/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Overall Length 2-3/4"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04127
- Zoro # G202505676
- UPC # 738287041279
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Diameter | 1/2" |
Length 1 | 2-3/4" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Style | Concrete |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 5" L, Steel Blue Ruspert, 100 PK (07880)
- MTD Nut-Hex 1/4-20 (912-0287)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Zinc Plated (K2003-ZN)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62061)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-1/8" L, Steel Zinc Plated, 50 PK (07614)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK (06738)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 100 PK (04121)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Hot Dipped Galvanized, 10 PK (09645)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 10 PK (07471)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07613)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1422)
- Midwest Fastener Concrete Anchors