Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel 10 PK
Mfr # 50385
Zoro # G902505679
product price: $40.75
/pk 10, $4.08/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Material Stainless Steel
- Material Grade 304
- Application Concrete|Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50385
- Zoro # G902505679
- UPC # 738287503852
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Diameter | 1/2" |
Length 1 | 2-3/4" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Stainless Steel |
Material Grade | 304 |
Application | Concrete|Stone |
Thread Type | Coarse |
Hardness | 304 |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 104 pc. (DISP-LNUT104)
- PARKER FASTENERS 3/8"-16 Socket Head Cap Screw, Stainless steel, 1 in Length, 10 PK (37C100KCSS)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 220 PK (4NET3)
- ZORO SELECT Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.0D)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Stainless Steel 10 PK (50387)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel 10 PK (50388)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel 10 PK (50386)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (07548)
- MIDWEST FASTENER Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (07567)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 18 PK (07556)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (7461SD1-PWR)
- Midwest Fastener Wedge Anchors