Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 10" L, Steel Zinc Plated, 25 PK
Mfr # 04132
Zoro # G902505754
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Anchor Diameter 1/2"
- Overall Length 10"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04132
- Zoro # G902505754
- UPC # 738287041323
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 10" |
Diameter | 1/2" |
Length 1 | 10" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Chrome Plated Steel Pan Head Phillips Drive, 8 PK (34696)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 5/16 in W, 5/16 in H (WWG700312031236)
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0018)
- SENCO Wood Screw, #8, 3 in, Galvanized Square Drive (08D300W)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Hot Dipped Galvanized, 10 PK (09645)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 6" L, Steel Zinc Plated, 50 PK (07545)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 7" L, Steel Zinc Plated, 10 PK (07471)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (50201)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel 50 PK (50381)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 10 PK (04135)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel 50 PK (WS38334)
- Midwest Fastener Wedge Anchors