Shop All Wedge Anchors
Midwest Fastener
Wedge Anchor, 1/2" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK
Mfr # 50201
Zoro # G402505780
product price: $42.19
/pk 10, $4.22/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Material Steel
- Finish Hot Dipped Galvanized
- Application Concrete|Stone
- Length 1 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50201
- Zoro # G402505780
- UPC # 738287502015
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 10" |
Length 1 | 10" |
Diameter | 1/2" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Material | Steel |
Finish | Hot Dipped Galvanized |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0100)
- HILLMAN Common Nail, 1 in L, 2D, White Finish (461527)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Push Nuts 1 12PK (34141)
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04100.270.0160)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Hot Dipped Galvanized, 10 PK (09645)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK (53212)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 3" L, Steel Hot Dipped Galvanized, 50 PK (53215)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel 50 PK (50380)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (04120)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 50 PK (07615)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Hot Dipped Galvanized, 15 PK (51411)
- Midwest Fastener Concrete Anchors