Shop All Fender Washers
Midwest Fastener
Washer Fender Zn 1/4X1
Mfr # 03928
Zoro # G206872194
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Outside Diameter 1 in
- Inside Diameter 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03928
- Zoro # G206872194
- UPC # 738287039283
- Country of Origin United States
- Category Fender Washers
Dimensions
Outside Diameter | 1 in |
Inside Diameter | 1/4 in |
Details
Item | Fender Washer |
Finish | Zinc Plated |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.043.0300)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel (U07111.075.0075)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, 316 Stainless Steel, Flat Head, Square Drive, 316 PK (54025)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 3 1/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0076)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (07370)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M5 , 18-8 Stainless Steel Plain Finish, 20 PK (31343)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 2700 PK (07653)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 2700 PK (07649)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (07644)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74377)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25000 PK (3120WF)
- Midwest Fastener Fender Washers