Shop All Barn & Hanging Door Hardware
Midwest Fastener
"W" Shape Nylon Wheel Springs 5PK
Mfr # 66141
Zoro # G102519230
product price: $19.19
/pk 5, $3.84/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Nylon
- Type Door Hardware
- Shape W
- Wheel Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66141
- Zoro # G102519230
- UPC # 738287661415
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Wheel Size | 1" |
Details
Material | Steel/Nylon |
Type | Door Hardware |
Shape | W |
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Operator Folding Crank Handle, 11/32 in., Bronze Painted Finish, Split 2 Pack (H 4319)
- PEMKO 255A48 48" Saddle Threshold Mill Aluminum (255A48)
- PRIME-LINE Sliding Glass Door Pull Handle, 6-1/2 in. - 6-5/8 in. Hole Centers (C 1190)
- ARROW Grade 1 Cylindrical Lock, Storeroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia (QL12-SR-26D-IC)
- MIDWEST FASTENER Plastic Pocket Door Guides 4PK (66066)
- MIDWEST FASTENER 4-Door Bi-Fold Door Snuggers 6PK (66006)
- MIDWEST FASTENER 3/4" to 1-3/8" Plastic Adjustable Floor Guides 3PK (66063)
- MIDWEST FASTENER Door Aligners 6PK (66008)
- PEMKO Folding Door Bottom Channel, 72"L x 13/16"W (94A72)
- PRIMELINE TOOLS Bi-Fold Closet Track Kit, 36 in. Length, Steel Track, White (1 Kit) (161794)
- KWIKSET Round Privacy Pocket Door Lock (93350-001)
- Midwest Fastener Barn & Hanging Door Hardware