Shop All UL Class Fuses
Midwest Fastener
UL Class Fuse, AGA Series, Fast-Acting, 2.5A, 32V AC, 5 PK
Mfr # 67224
Zoro # G902529231
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGA
- Speed Fast-Acting
- Amps 2.5A
- AC Voltage Rating 32V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67224
- Zoro # G902529231
- UPC # 738287672244
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 5/8 in |
Diameter | 1/4 in |
Length 1 | 5/8" |
Details
Series | AGA |
Speed | Fast-Acting |
Amps | 2.5A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | Not Rated |
Body Material | Glass |
Item | UL Class Fuse |
Type | Electrical Fuse |
Material | Glass |
Style | AGA |
Volts | 32 |
time | Fast Blow |
Brand | MIDWEST FASTENER |
Description
An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 1 Pole, 120/240V AC (QOB150)
- DISCO Blk Dual Wall Shrink Tubing 1/8" Dia 6" L Adhesive Lined PK8 (12415PK)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, CC UL Class, 1 Poles, 12 PK (DFCC1)
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 15 PK (67186)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 5 PK (67266)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 1.4A, 250V AC, 5 PK (67181)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 6.3A, 250V AC, 5 PK (67244)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 2.5A, 250V AC, 5 PK (67268)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 5A, 250V AC, 5 PK (67243)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 50A, 600V AC, Indicating (AJT50)
- Midwest Fastener Fuses