Shop All Tubular Rivets
Midwest Fastener
Tubular Rivet, Truss Head, 1/8 in Dia., 5/16 in L, Steel Body, 60 PK
Mfr # 61865
Zoro # G802506158
product price: $14.29
/pk 60, $0.24/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Steel
- Fastener Finish Brass
- Rivet Dia. 1/8 in
- Rivet Standards Not Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61865
- Zoro # G802506158
- UPC # 738287618655
- Country of Origin China
- Category Tubular Rivets
Dimensions
Rivet Dia. | 1/8 in |
Rivet Length | 5/16 in |
Length 1 | 5/16" |
Details
Item | Tubular Rivet |
Rivet Head Style | Truss |
Rivet Body Material | Steel |
Fastener Finish | Brass |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Type | Tubular Rivet |
Description
Tubular rivets are similar to solid rivets, but they have a hole at the tip. The purpose of this hole is to reduce the amount of force needed for application by rolling the tubular portion outward.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0687)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP106)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Nylon 30 PK (62555)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 22 mm Bore Dia. (DHO-22SA)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 3/8 in L, Steel Body, 48 PK (61866)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 1/2 in L, Steel Body, 48 PK (61868)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 7/16 in L, Steel Body, 48 PK (61867)
- MIDWEST FASTENER Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Steel Body, 72 PK (61864)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Steel Body, 36 PK (61878)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Brass Body, 100 PK (TBC0403-100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Brass Body, 100 PK (TBC1206.1-100)
- Midwest Fastener Tubular Rivets