Shop All Automotive Battery Terminal Components & Parts
Midwest Fastener
Top Post Red Coated Lead Battery Terminals 4PK
Mfr # 69402
Zoro # G702529301
product price: $18.99
/pk 4, $4.75/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- Finish Red
- Type Battery Terminal
- Style Top Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69402
- Zoro # G702529301
- UPC # 738287694024
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Material | Lead |
Finish | Red |
Type | Battery Terminal |
Style | Top Post |
Description
Battery terminals are the electrical contacts used to connect a load and/or charger to a single cell or multiple-cell battery.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Agc Glass Fuse 30 Amp (091144-5)
- GREEN LEAF Hose Camlock Couplr 1.5Femxhos (150C/GLP150CNL)
- ROBINAIR Oil Filler Plug (15371)
- TURTLE WAX Wheel Cleaner, 23 oz., Bottle, Clear (T18)
- MIDWEST FASTENER Top Post Anti-Corrosion Washers 20PK (69405)
- MIDWEST FASTENER Side Post Anti-Corrosion Washers 20PK (69406)
- MIDWEST FASTENER Top and Side Post Anti-Corrosion Washers 20PK (69407)
- MIDWEST FASTENER Side Post Lead Battery Terminals 4PK (69404)
- MIDWEST FASTENER Top Post Lead Battery Terminals 4PK (69401)
- ECLIPSE ENTERPRISES Eclipse 500-037 - Terminal Crimp Kit (500-037)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, 3/0 Red (125209-001)
- Midwest Fastener Automotive Battery Terminal Components & Parts