Shop All Automotive Battery Terminal Components & Parts
Midwest Fastener
Top and Side Post Anti-Corrosion Washers 20PK
Mfr # 69407
Zoro # G402529496
product price: $19.15
/pk 20, $0.96/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Terminal
- Material Felt
- Style Anti-Corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69407
- Zoro # G402529496
- UPC # 738287694079
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Type | Battery Terminal |
Material | Felt |
Style | Anti-Corrosion |
Description
Battery terminals are the electrical contacts used to connect a load and/or charger to a single cell or multiple-cell battery.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 14 AWG 4 Conductor Stranded Trailer Cable 100 ft. BK (050001)
- BUYERS PRODUCTS 18x18x48 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, Cam Lock Hardware (1762603)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (4940)
- SPECTRA PREMIUM FUEL TANK (GM22B)
- MIDWEST FASTENER Top Post Lead Battery Terminals 4PK (69401)
- MIDWEST FASTENER Side Post Lead Battery Terminals 4PK (69404)
- MIDWEST FASTENER Side Post Anti-Corrosion Washers 20PK (69406)
- MIDWEST FASTENER Top Post Anti-Corrosion Washers 20PK (69405)
- WESTWARD Lug, 6 ga, 5/16 In, Copper, Crimp/Solder, PK2 (23YY87)
- QUICKCABLE Clamp Crimp, Pos, 4/0, PK5 (4040-005P)
- GROTE Battery Splice, 1/0 AWG, Gray, PK10 (84-9220)
- Midwest Fastener Automotive Battery Terminal Components & Parts