Shop All Tooth Lock Washers
Midwest Fastener
Tooth Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 10 PK
Mfr # 38728
Zoro # G802513200
product price: $6.59
/pk 10, $0.66/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 1/2 in
- Outside Diameter 1 3/4 in
- Maximum Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38728
- Zoro # G802513200
- UPC # 738287387285
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1/2 in |
Details
Item | Tooth Lock Washer |
Material | Steel |
Finish | Galvanized |
Maximum Thickness | 3/64 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Style | Pronged |
Description
A pronged washer has sharp prongs that can be pressed into the surface of soft materials. Commonly used in rigid insulation to pre-spot the point of contact.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33172)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK (1861PK)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.240.0180)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37020.008.0001)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03983)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (03964)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 100 PK (03986)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (03969)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03968)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 40 PK (62138)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 410 Stainless Steel, Plain Finish, 100 PK (SEWCIXXX-10USA-100BX)
- Midwest Fastener Lock Washers