Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt Zn Rnd Hd 3/16X4
Mfr # 04090
Zoro # G906882240
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Usable Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04090
- Zoro # G906882240
- UPC # 738287040906
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4 in |
Details
Item | Toggle Bolt |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 10 PK (U01000.062.0100)
- MIDWEST FASTENER 1" Brl Lg, Brass Anodized Aluminum 10 PK (76546)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.125.3600)
- MIDWEST FASTENER #8-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05007)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 10 PK (60266)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon (12614)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 16 PK (60262)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 25 PK (50394)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 5000 PK (07899)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (07572)
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1010x18)
- Midwest Fastener Hollow Wall Anchors