Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt Zn Rnd Hd 1/8X3
Mfr # 04086
Zoro # G306902555
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04086
- Zoro # G306902555
- UPC # 738287040869
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00695)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 6 PK (U22080.125.1450)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04100.062.0200)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Brass Steel Flat Head Phillips Drive, 40 PK (64131)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07374)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12616)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (07616)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04075)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04099)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKHX)
- Midwest Fastener Hollow Wall Anchors