Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 6" L, Steel, 8 PK
Mfr # 60267
Zoro # G402525962
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 1/4"
- Anchor Length 6"
- Thread Size 1/4"-20
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60267
- Zoro # G402525962
- UPC # 738287602678
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 6" |
Thread Size | 1/4"-20 |
Thread Length | Full |
Usable Length | 6 in |
Diameter | 1/4" |
Length 1 | 6" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Finish | Zinc |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08811)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 100 PK (U12423.019.0001)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (04150)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-373-G1000)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07620)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04088)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38767)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 10000 PK (07898)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (04275)
- MIDWEST FASTENER Toggle Bolt, 1-1/5" L, Steel, 100 PK (04111)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene, 100 PK (22)
- Midwest Fastener Hollow Wall Anchors