Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 6" L, Steel, 50 PK
Mfr # 07623
Zoro # G402523555
product price: $24.59
/pk 50, $0.49/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- Anchor Diameter 3/16"
- Anchor Length 6"
- Thread Size #24
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07623
- Zoro # G402523555
- UPC # 738287076233
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 6" |
Thread Size | #24 |
Thread Length | Full |
Usable Length | 6 in |
Diameter | 3/16" |
Length 1 | 6" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Truss |
Drive Type | Combination Phillips/Slotted |
Finish | Zinc |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0150)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/8 in Steel, Zinc Plated Finish (ZMBSW-13)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Round Head, 21 Degrees, 5000 PK (GR07)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel (STCR50193/8-1M)
- MIDWEST FASTENER Screw Anchor, 3/4" L, Nylon, 100 PK (04076)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 25 PK (04104)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04075)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07377)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50395)
- MIDWEST FASTENER Screw Anchor, Metal, 50 PK (07904)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.050.0001)
- Midwest Fastener Hollow Wall Anchors