Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 6" L, Steel, 50 PK
Mfr # 04096
Zoro # G002528905
original price:
$42.19
9% off
new price: $37.99
/pk 50, $0.76/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 1/4"
- Anchor Length 6"
- Thread Size 1/4"-20
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04096
- Zoro # G002528905
- UPC # 738287040968
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 6" |
Thread Size | 1/4"-20 |
Usable Length | 6 in |
Diameter | 1/4" |
Length 1 | 6" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Finish | Zinc |
Style | Spring Toggle Wing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1-3/4 in L, 50 PK (5028CH316)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.68 in Head Ht, 1 1/2 in Lg (WSI03101500-001P)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Oxide, 10 PK (34173)
- AMPG Coupling Nut, 5/16"-18, Aluminum, Plain, 1 in Lg, 7/16 in Hex Wd (NUT60851618)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04091)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07621)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07375)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04152)
- MIDWEST FASTENER Screw Anchor, 1/2" L, Steel, 50 PK (04259)
- MIDWEST FASTENER Toggle Bolt, 1-4/5" L, Plastic, 100 PK (07383)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- Midwest Fastener Hollow Wall Anchors