Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 6" L, Steel, 25 PK
Mfr # 04100
Zoro # G102523701
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 5/16"
- Anchor Length 6"
- Thread Size #18
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04100
- Zoro # G102523701
- UPC # 738287041002
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Anchor Length | 6" |
Thread Size | #18 |
Usable Length | 3 in |
Thread Length | Full |
Diameter | 5/16" |
Length 1 | 6" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Finish | Zinc |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 35 PK (37024)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100, Length: 2" (WWG-156-2000-SZ)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 5 PK (M51010.200.0050)
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK (07322-PWR)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07624)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 10 PK (60266)
- MIDWEST FASTENER Screw Anchor, 3/4" L, Nylon, 100 PK (04076)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Vinyl, 100 PK (07376)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 50 PK (04263)
- MIDWEST FASTENER Screw Anchor, Steel, 100 PK (04270)
- ZORO SELECT Wall Anchor, 1-11/16" L, Nylon, Not Rated Tension Strength, 2200 PK (B30533.013.0125)
- Midwest Fastener Hollow Wall Anchors