Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 4" L, Steel, 50 PK
Mfr # 07625
Zoro # G602523614
original price:
$32.39
10% off
new price: $29.15
/pk 50, $0.58/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- Anchor Diameter 1/4"
- Anchor Length 4"
- Thread Size 1/4"-20
- Material Steel
- Usable Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07625
- Zoro # G602523614
- UPC # 738287076257
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 4" |
Thread Size | 1/4"-20 |
Usable Length | 4 in |
Thread Length | Full |
Diameter | 1/4" |
Length 1 | 4" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Truss |
Drive Type | Combination Phillips/Slotted |
Finish | Zinc |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.030.0008)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07000.043.0175)
- MIDWEST FASTENER 3/32" x 1/2" Plain Steel Tension Pins 4 42PK (61181)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (03965)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 4 PK (38771)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 25 PK (50390)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 25 PK (50394)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, Steel, 50 PK (04277)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (07890)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (04092)
- DEWALT Wall-Dog Wall Anchor, 1-1/4" L, Steel, 100 PK (02271-PWR)
- Midwest Fastener Hollow Wall Anchors