Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 4" L, Steel, 50 PK
Mfr # 07621
Zoro # G402523654
product price: $22.59
/pk 50, $0.45/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- Anchor Diameter 3/16"
- Anchor Length 4"
- Thread Size #24
- Material Steel
- Usable Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07621
- Zoro # G402523654
- UPC # 738287076219
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 4" |
Thread Size | #24 |
Usable Length | 4 in |
Thread Length | Full |
Diameter | 3/16" |
Length 1 | 4" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Truss |
Drive Type | Combination Phillips/Slotted |
Finish | Zinc |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Plain Finish (U20200.075.8888)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 28 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0028)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 35 mm, Wax Steel Pan Head Torx Drive, 500 PK (M435D7500T)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77271)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 10 PK (60265)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04087)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50391)
- MIDWEST FASTENER Screw Anchor, 1-3/8" L, Plastic, 50 PK (04297)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07374)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0600)
- Midwest Fastener Hollow Wall Anchors