Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 4" L, Steel, 50 PK
Mfr # 04090
Zoro # G502528740
original price:
$22.25
5% off
new price: $20.99
/pk 50, $0.42/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 3/16"
- Anchor Length 4"
- Material Steel
- Head Type Round
- Usable Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04090
- Zoro # G502528740
- UPC # 738287040906
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 4" |
Usable Length | 4 in |
Diameter | 3/16" |
Length 1 | 4" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Finish | Zinc |
Style | Spring Toggle Wing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV-H)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33174)
- ZORO SELECT Weld Stud, 1/4"-20, 0.703 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL7)
- PRECISION BRAND Arbor Shim, Stl, 0.0050x1 ID, PK10 (24206)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 8 PK (38761)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 500 PK (07893)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04075)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50391)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 100 PK (07470)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (07616)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 6 PK (38763)
- Midwest Fastener Hollow Wall Anchors