Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 4" L, Steel, 12 PK
Mfr # 60264
Zoro # G102526092
product price: $7.89
/pk 12, $0.66/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter #10
- Anchor Length 4"
- Thread Size #24
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60264
- Zoro # G102526092
- UPC # 738287602647
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | #10 |
Anchor Length | 4" |
Thread Size | #24 |
Thread Length | Full |
Usable Length | 4 in |
Length 1 | 4" |
Diameter | #10 |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Finish | Zinc |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 25 mm Shaft Dia (DSH-25SA)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK (09856)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65574)
- ZORO SELECT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 5 PK (1HY42)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07375)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (04154)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04099)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 5000 PK (07899)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07620)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07625)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC25-YS)
- Midwest Fastener Hollow Wall Anchors