Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 3" L, Steel, 50 PK
Mfr # 07617
Zoro # G402523593
product price: $15.79
/pk 50, $0.32/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- Anchor Diameter 1/8"
- Anchor Length 3"
- Thread Size #32
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07617
- Zoro # G402523593
- UPC # 738287076172
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 3" |
Thread Size | #32 |
Usable Length | 3 in |
Thread Length | Full |
Diameter | 1/8" |
Length 1 | 3" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Truss |
Drive Type | Combination Phillips/Slotted |
Finish | Zinc |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (N04180.037.0002)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04100.112.0900)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121790)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4 in , Steel Zinc Plated Finish, 2 PK (WASB82WZ)
- MIDWEST FASTENER Screw Anchor, Metal, 50 PK (07904)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (04154)
- MIDWEST FASTENER Screw Anchor, 1-3/8" L, Plastic, 50 PK (04297)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38764)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 8 PK (38761)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 20 PK (60261)
- RAWLPLUG Wall Anchor, 11/4" L, Steel, 12 PK (R-S0-GPB/12)
- Midwest Fastener Hollow Wall Anchors