Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 3" L, Steel, 50 PK
Mfr # 04086
Zoro # G102528812
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 1/8"
- Anchor Length 3"
- Thread Size 1/8"
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04086
- Zoro # G102528812
- UPC # 738287040869
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 3" |
Thread Size | 1/8" |
Usable Length | 3 in |
Diameter | 1/8" |
Length 1 | 3" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Finish | Zinc |
Style | Spring Toggle Wing |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 1 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX13EAA)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34140.012.0042)
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Zinc Plated, 29/64 in Ht, 10 PK (U11380.075.0001)
- MIDWEST FASTENER Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 10 PK (77003)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 5000 PK (07899)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04101)
- MIDWEST FASTENER Toggle Bolt, 1-4/5" L, Plastic, 100 PK (07384)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 100 PK (04287)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12615)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 15 PK (60763)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Vinyl, 100 PK (07379)
- Midwest Fastener Hollow Wall Anchors