Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 3" L, Steel, 25 PK
Mfr # 04101
Zoro # G902523710
product price: $28.49
/pk 25, $1.14/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 3/8"
- Anchor Length 3"
- Thread Size #16
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04101
- Zoro # G902523710
- UPC # 738287041019
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 3" |
Thread Size | #16 |
Usable Length | 3 in |
Thread Length | Full |
Diameter | 3/8" |
Length 1 | 3" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Finish | Zinc |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Finishing Nail, 2-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (PFN16250)
- BUYERS PRODUCTS Buyers Products 5/8" Yellow Zinc Heavy-Duty Hitch Pin w/ Cotter - (HP6256WC)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 100 PK (1440BHT188)
- X1 TOOLS Removable Anchor, 1-3/4" L, 24 PK (X1E-CON-BOL-MOL-1030x24)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04085)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 25 PK (50389)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, Steel, 50 PK (04277)
- MIDWEST FASTENER Screw Anchor, 7/16" L, Steel, 100 PK (04256)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 50 PK (04263)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- HILLMAN 5070 10-12 watt Plastic Anchors with Screw Brown - pack of 10 (5332861)
- Midwest Fastener Hollow Wall Anchors