Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 3" L, Steel, 25 PK
Mfr # 04097
Zoro # G202528835
product price: $25.35
/pk 25, $1.01/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Diameter 5/16"
- Anchor Length 3"
- Thread Size #18
- Material Steel
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04097
- Zoro # G202528835
- UPC # 738287040975
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Anchor Length | 3" |
Thread Size | #18 |
Usable Length | 3 in |
Diameter | 5/16" |
Length 1 | 3" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Slotted |
Finish | Zinc |
Style | Spring Toggle Wing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 6 PK (38912)
- DEWALT Pin Drive Anchors, PK 100 (50378-PWR)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 33/64 in L, Steel Body, 10 PK (BOM-R8-3-PKT)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (U55000.062.0200)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12616)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Steel, 100 PK (04275)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 500 PK (07893)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07620)
- MIDWEST FASTENER Screw Anchor, Plastic, 50 PK (07902)
- X1 TOOLS Toggle Bolt, 3" L, 60 PK (X1E-CON-BOL-WIN-1030x60)
- Midwest Fastener Hollow Wall Anchors