Shop All Hollow Wall Anchors
Midwest Fastener
Toggle Bolt, 2" L, Steel, 50 PK
Mfr # 07616
Zoro # G302523457
original price:
$15.99
5% off
new price: $15.19
/pk 50, $0.30/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- Anchor Diameter 1/8"
- Anchor Length 2"
- Thread Size 1/8"
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07616
- Zoro # G302523457
- UPC # 738287076165
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 2" |
Thread Size | 1/8" |
Thread Length | Full |
Usable Length | 2 in |
Diameter | 1/8" |
Length 1 | 2" |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Truss |
Drive Type | Combination Phillips/Slotted |
Finish | Zinc |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 12 in L (U51000.062.1200)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0020)
- ZORO SELECT Dowel Pin, Steel, 2x28mm, PK100 (M39080.020.0028)
- ZORO SELECT Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 3/32 in Lower Step H (WWGSK02-2)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 10000 PK (07898)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (04154)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07624)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38764)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 50 PK (04263)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04095)
- NEWPORT FASTENERS Toggle Bolt, 5" L, Steel, 25 PK (902681)
- Midwest Fastener Hollow Wall Anchors